Men's Western Boot, 14 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126214


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126214
UPC #
884849423028
Country of Origin
Indonesia

Dimensions

Size
14
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Last Number or Name
10134
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Toe Shape
Square
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Metal Chip Resisting Sole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Footwear Style
Western Boot
Footwear Shank Type
TPU
Chemical Resisting Sole
No
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Tan
Series
10010134
Heel Style
Defined Heel
Heel Definition
Defined Heel
Insole Technology
ATS, Moisture Wicking
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Welted
Toe Cap Material
Steel
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Insole Material
Gel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Gel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.