Men's Western Boot, 10 1/2 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126293


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126293
UPC #
884849423103
Country of Origin
Indonesia

Dimensions

Size
10 1/2
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Size (PRINT)
10 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Puncture Resistant Insole
No
Insulated
No
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Footwear Style
Western Boot
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
Last Number or Name
10134
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
TPU
Toe Shape
Square
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
1.00
Standards
ASTM F2413-11
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
TPU
Electrical Hazard Rated
Yes
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Tan
Series
10010134
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Insole Technology
ATS, Moisture Wicking
Outsole Technology
Duratread(TM)
Construction
Welted
Maximum Heat Rating
572 Degrees F
Insole Material
Gel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Western Boot
Heel Definition
Defined Heel
Closure
Pull On
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Insole Material (PRINT)
Gel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.