Women's 6-Inch Work Boot, 6 1/2 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G605258377


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G605258377
UPC #
617420222105
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Insole System
Removable
Ninety Degree Heel
Yes
Max. Heat Rating
300 Degrees F
Metatarsal Guard Style
None
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Footwear Construction
Direct Attach
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Laces Color
Black
Removable Insole
Yes
Outsole Color
Black
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Last Number or Name
8125
Metatarsal Guard
No
Liner Material
Nylon
Shank Material
Nylon
Lugs
Metal
Toe Style
Round Toe
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Puncture Resistant Insole
No
Insulated
No
Standards
ASTM F2413-18
Midsole Technology
Direct Attach
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Style
6 in Work Boot
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Non-Marking Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Nylon
Upper Color
Brown
CSA Footwear Standard
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Insole Color
Black
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Non Metallic Upper
No
Heat Resistant
Yes
Heel Style
Defined Heel
Footwear Closure Type
Front Lace
Predominant Footwear Color
Brown
Wide Toe Cap
No
Footwear Construction Type
Cemented
Conductive
No
Midsole Material
Polyurethane
Slip Resistant
Yes
For Outdoor Traction
Yes
Resists
Oils, Slips
Insole Material
Memory Foam
Non-Marking Upper
No
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Heel Definition
Defined Heel
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Lace Up
Outsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.