Men's Western Boot, 14 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126345


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126345
UPC #
094729107973
Country of Origin
Indonesia

Dimensions

Size
14
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Footwear Construction Type
Goodyear(TM) Welt
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Conductive
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Shank Material
TPU
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Style
Western Boot
Non Metallic Upper
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Max. Heat Rating
572 Degrees F
Last Number or Name
10134
Standards
ASTM F2413-11
Metatarsal System
No
Footwear Sole Pattern
Exclusive Design
Insulated
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Footwear Closure Type
Pull On
Metatarsal Guard
No
Completely Non Metallic
No
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Series
10010134
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Tan
Non-Marking Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Steel
Insole Material
Gel
Heel Definition
Defined Heel
Construction
Welted
Closure
Pull On
All-Leather Upper
Yes
Outsole Technology
Duratread(TM)
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
ATS, Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Gel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.