Coated Gloves, Not Rated Abrasion Level, Gray, M 12 PK
Mfr # 35-C500/M
Zoro # G9128703
product price:Â $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
Key Features
Glove Size
M
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-C500/M
Zoro #
G9128703
UPC #
616314002465
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.