Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, XL, 12 PK

  • Mfr # 85-7512J/XL

  • Zoro # G9129850


product price:  $44.59
/pk 12, $3.72/ea

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-7512J/XL
Zoro #
G9129850
UPC #
616314122637
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length
10 13/16 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Insulated
No
Standards
Not Tested
Glove Back Material
Cotton Canvas
Stitching Material
Nylon
Palm Material
Cowhide
Glove Leather Grade
B, C
Cuff Material
Rubberized Safety Cuff
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Brand and Series
PIP 85-7512J
Leather Glove Liner Type
Cotton
Glove Back Color
Red/White
Anti-Static
No
Leather Glove Style
Work
Biodegradable
Non-Biodegradable
Leather Color
Gray
Reinforcement Coverage
Reinforced Palm
Touchscreen Compatible
No
Series
85-7512J
Cuff Color
Blue
Includes Reinforced Thumb Crotch
No
Pairs Per Package
12
Oil-Resistant
No
EN 388 Impact Rated
No
Reflective Backing
No
Minimum Temperature
Not Rated
Palm Color
Gray
Hand Protection Style
Glove
Glove Features
Double Palm
Palm Style
Double Layer
Includes Double Palm
Yes
EN 388 Rating
Not Tested
Glove Construction
Cut and Sewn
Leather Coverage Style
Leather Palm
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 13/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.