Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue, L, 12 PK

  • Mfr # 85-7500P

  • Zoro # G403519502


product price:  $28.75
/pk 12, $2.40/ea

Key Features

Glove Size
L
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85-7500P
Zoro #
G403519502
UPC #
616314007835
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size
L ( 9 )
Cuff Length
2 1/2 in
Size- Alpha
L
Glove Length
10 3/16 in
Size- Numeric
9
Glove Length Style
Standard

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Insulated
No
Leather Glove Style
Work
Material
( Double Palm )
Palm Material
Cowhide
Color Fam - Combined
Gray / Blue/Red
Glove Features
Double Palm
EN 388 Impact Rated
No
Palm Style
Single Layer
Glove Back Color
Blue/Red
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
EN 388 Rating
Not Tested
Reflective Backing
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Reinforcement
Reinforced Palm
Oil-Resistant
No
Palm Color
Gray
Liner Style
Lined
Cuff Material
Rubberized Safety Cuff
Leather Coverage Style
Leather Palm
Includes Reinforced Thumb Crotch
No
Pairs Per Package
12
Hand Style
Left and Right
Stitching Type
Standard
Glove Palm Material
Cowhide
Leather Color
Gray
Reinforcement Coverage
Reinforced Palm
Glove Hand Style
Left and Right
Stitching Material
Nylon
Sold As
Pair
Series
85-7500
Anti-Static
No
Color Family
Blue, Gray, Red
Includes Double Palm
Yes
Brand and Series
PIP(R)
Glove Backing Material
Blue/Red Cotton Canvas
Glove Back Material
Cotton Canvas
Leather Glove Liner Type
Cotton
Hand Protection Style
Glove
Color (Palm/Back)
Gray / Blue/Red
Minimum Temperature
Not Rated
Standards
Not Tested
Cuff Color
Blue
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.