
Steel Reel Rack Starter Kit 36 In. x 39 In. x 96 In. 6000 Lb. Capacity, White/Orange
Mfr # RERC-348
Zoro # G913347039
product price: $738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
40 3/8 in
Overall Depth
36 1/2 in
Material
Steel
Finish
Powder Coat
Color
White/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RERC-348
Zoro #
G913347039
UPC #
691215374460
Country of Origin
Türkiye
Dimensions
Overall Width
40 3/8 in
Overall Depth
36 1/2 in
Details
Item
Reel Rack Starter Kit
Material
Steel
Finish
Powder Coat
Color
White/Orange
For Use With
Perfect for reels of wire rope, hose, electrical cable or even chain
Features
Axle brackets are adjustable
Description
Do you want to dispense material from a reel carefully and efficiently? Then get yourself a reel rack! It's perfect for reels of wire rope, hose, electrical cable or even chain! Not only are the reels dispensed quickly, but they can also be stored right on the rack! With help from the changeable brackets, the arms can be staggered along the frame for different size reels. Unit must be secured to floor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.