Tee Tee, Forged Steel, Class 2000
Mfr # 0361025000
Zoro # G914795822
product price:Â $15.39
/eaKey Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Forged Steel
Class
Class 2000
Standards
ASME B1.20.1, ASME B16.11
Fitting Side A Type
NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0361025000
Zoro #
G914795822
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Bend Nominal Dimensions
1.81 x 1.5
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Forged Steel
Class
Class 2000
Item
Tee
Standards
ASME B1.20.1, ASME B16.11
Fitting Side A Type
NPS
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
Yes
Fitting Side B Type
NPS
Fitting Side C Type
NPS
Fitting Side C Gender
Female
Material Grade
ASTM A105
Fitting Side A Gender
Female
Finish/Coating
Zinc Phosphate Coated
Color
Silver
Fitting Side A Pipe Threading
1
Fitting Side C Pipe Threading
1
Fitting Side B Pipe Threading
1
Fitting Side B Gender
Female
Description
Fittings
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.