RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 14, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150084


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150084
UPC #
690774321953
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Overall Height
3 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Textured
Wide Toe Cap
No
Upper Material Description
Athletic Spacer Mesh
Max. Heat Rating
150 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Non Metallic Upper
Yes
Metatarsal Guard
No
Footwear Shank Type
None
Removable Insole
Yes
Insulated
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Non-Marking Sole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black, Red
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
150 Degrees F
Slip-Resistance Value - Mark II - Wet
0.9
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.