RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 15, M, RB1061

  • Mfr # RB1061

  • Zoro # G9150093


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150093
UPC #
690774321960
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
15
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Conductive
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Oil Resisting Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Athletic Spacer Mesh
Completely Non Metallic
Yes
Insole System
EVA
Metatarsal Guard
No
Max. Heat Rating
150 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Insulated
No
Midsole Material
EVA
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Puncture Resistant Insole
No
Upper Material
Mesh
Resists
Electricity
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black, Red
Slip Resistant
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Wet
0.9
Toe Cap Material
Composite
Maximum Heat Rating
150 Degrees F
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.