RB1061, Men's 3 in Composite Toe Athletic Shoe, Black/Red, 8, W, RB1061

  • Mfr # RB1061

  • Zoro # G9150145


product price:  $148.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1061
Zoro #
G9150145
UPC #
690774322011
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Red
Style Number
RB1061
Series
RB1061
Waterproof
No
Static Dissipative
Yes
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Insole System
EVA
Upper Material Description
Athletic Spacer Mesh
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Wide Toe Cap
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulated
No
Standards
ASTM F2413
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
150 Degrees F
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
No
Footwear Sole Pattern
Textured
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Electricity
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Heat Resistant
No
Upper Color
Black, Red
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
EVA
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.9
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
150 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
150 Degrees F
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB1061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.