Double Diaphragm Pump, Aluminum, 3 in

  • Mfr # FT30A-AA-RRAT-N2

  • Zoro # G915093606


product price:  $2,509.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum/Santoprene
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
3/4 in
Diaphragm Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FT30A-AA-RRAT-N2
Zoro #
G915093606
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in

Details

Item
Double Diaphragm Pump,Aluminum,3 in
Housing Material - Pumps
Aluminum/Santoprene
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Inlet/Outlet
3 in
Includes
3 in Double Diaphragm Pump, Aluminum, Santoprene, 0-240 gpm
Features
Heavy Duty AODD pump, Aluminum/Santoprene, Bolted design, Simple construction with fewer parts
Pump Operation Type
Air
Flow Rate (Maximum)
240 gpm
Self-priming Dry (water)
12 ft
Self-priming Wet (water)
29 ft
Media Intake Connection Type
NPT

Description

Double Diaphragm Pump,Aluminum,3 in


  • Rugged and Reliable
  • Simple Design with fewer components
  • No pilot valve required, which allows for fewer parts
  • Bolted design for reliability
  • Self-priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.