Coiled Spring Pin, 12 mm Outside Dia, 82 mm L, Carbon Steel, 1 PK

  • Mfr # SPCM-100-080

  • Zoro # G9154166


product price:  $3.15
/ea
Sold in multiples of 8 for $25.20

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
12 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPCM-100-080
Zoro #
G9154166
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Shank Length
82 mm
Outside Dia.
M10.00
Overall Length
M80.00

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.3M / ISO 8750
Double Shear Strength (Lbs.)
62 kN

Description

Coiled Spring Pin,M10 x 80 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.