Industrial Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # LFS310-30"HG-G-QC-CERT

  • Zoro # G915544481


product price:  $92.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS310-30"HG-G-QC-CERT
Zoro #
G915544481
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.41 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
in Hg
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ANSI/ASME B40.1
Socket Material
Brass
Case Color
Black
Case Material
Zytel Nylon
Pointer Color
Black
Pressure Range Type
Compound
Dial Color
White
Primary Scale Minor Graduations
0.5
Process Connection Gender
Male
Sensor Material
Copper Alloy
Process Media Temperature - Maximum
140 Degrees F
Bezel Material
Zytel Nylon
IP Rating
IP65
Includes Calibration Certificate
NIST with Data
Dry Dampening Feature
PLUS! Performance
Primary Scale Pressure Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Resistance Properties
Corrosion Resistant
Removable Bezel
Yes
Pointer Material
Aluminum
Field Fillable
Yes
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Dial Face Material
Aluminum
Compatible with Brand
SPAN
Freeze Resistant Movement
Yes
Primary Scale Numeric Increments
5
Compatible with Series
Universal
Accuracy Grade
ANSI/ASME B40.1
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Non-Sparking
No
NEMA Enclosure Rating
4
Pressure Gauge Type
Industrial Pressure Gauge
Case Liquid
Glycerin

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.