Slotted Spring Pin, 3/32 in Outside Dia, 11/16 in L, Carbon Steel, 1 PK

  • Mfr # SPP-093-0687

  • Zoro # G9156421


product price:  $0.08
/ea
Sold in multiples of 500 for $40.00

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP-093-0687
Zoro #
G9156421
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in
Shank Length
11/16 in
Overall Length
.688" (11/16)
Wall Thickness
.022"
Outside Dia.
.094" (3/32)
Fits Hole Dia. (Min.-Max.)
.094" - .097"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
1150 lbs

Description

Slotted Spring Pin,3/16" x 11/16" HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products