Manual Two-Way Ball Valve, 7.4" L

  • Mfr # 94VLF10001B

  • Zoro # G915699853


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94VLF10001B
Zoro #
G915699853
UPC #
191988159962
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
7.4 in
Handle Height
4.98 in
Handle Length
9.45 in
Connection Size - Side 1
3 1/8 in
Connection Size - Side 2
3 1/8 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Stem Type
Adjustable
Seal Material
EPDM
Coefficient of Volume (Cv)
1,018
Vacuum Service Rating
29 in Hg
Standards
ANSI 3rd Party Certified, NSF
3-A Standard Compliance
Not Rated
Stem Material
304 Stainless Steel
Max. Pressure
250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Body Material
Brass
Handle - Locking
Non-Locking
Seat Material
PTFE
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Handle Material
PVC, Plated Steel
Valve Series
94VLF-B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.