
Disposable Gloves, Nitrile, 6 mil, Powder-Free, XL, 1000 PK, Black
Mfr # ND6020-XL
Zoro # G916314656
product price:Â $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Premium Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND6020-XL
Zoro #
G916314656
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Premium Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2603
Series
ND6020
Texture
Textured Fingertips
Description
6-Mil Black Disposible Nitrile Gloves, Powder-Free, Single Use, Food Safe, Ambidextrious
- First rate tactile sensitivity and dexterity
- Fully textured for enhanced grip in wet and dry conditions
- Resistant to abrasions, tears and punctures
- Contains no natural rubber latex protiens
- Food prep and processing approved
- Beaded cuff adds strength, makes it easier to put on and helps prevent liquid run off
- 9.5" length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.