Stampede, Men's 11 in Composite Toe Western Boot, Brown, 11 1/2EE, EE, WK4812

  • Mfr # SE4812

  • Zoro # G9164556


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164556
UPC #
731871330483
Country of Origin
Viet Nam

Dimensions

Size
11 1/2EE
Footwear Width
EE
Height
11 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.55
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Outsole Material
EVA, Rubber
Conductive
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Toe Shape
Square
Insole System
J-Flex Flexible Comfort System(R)
Removable Insole
Yes
Shank Material
Nylon
Upper Material Description
Leather
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Fair
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
Metatarsal System
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Liner Material
Nylon
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Western Boot
Upper Material
Leather
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Orange, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Maximum Heat Rating
Not Rated
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.