Stampede, Men's 11 in Composite Toe Western Boot, Brown, 8 1/2, D, WK4812

  • Mfr # SE4812

  • Zoro # G9164714


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4812
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE4812
Zoro #
G9164714
UPC #
731871330315
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
D
Height
11 in
Heel Height
1/2 in
Width
D
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4812
Series
Stampede
Waterproof
No
Footwear Style
Western Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Static Dissipative
No
Toe Shape
Square
Chemical Resisting Sole
No
Waterproof Type
None
Insulated
No
Metatarsal System
No
Upper Boot Material
All Leather
Shank Material
Nylon
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Outsole Material
EVA, Rubber
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Conductive
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Insulation Type
None
Ninety Degree Heel
Yes
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Upper Color
Orange, Tan
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Pull On
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.