Back Steerman Skates, 22,000 lb., Swivel

  • Mfr # 5ERK6

  • Zoro # G9174191


product price:  $1,312.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Load Capacity
22,000 lb
Assembled
Yes
Deck LxWxH
8 3/4 in x 10 3/4 in x 4 1/4 in
Roller Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ERK6
Zoro #
G9174191
UPC #
190735343692
Country of Origin
China

Dimensions

Deck LxWxH
8 3/4 in x 10 3/4 in x 4 1/4 in
Roller Dia.
3 3/8 in
Overall Height
4 3/8 in
Overall Length
82 1/2 in
Lift Height
4 5/16 in
Roller Length
3 3/8 in
Overall Width
10 3/4 in
Platform Height
4-5/16"
Caster Wheel Dia.
3-3/8"
Caster Wheel Width
2 11/16 in
Handle Length
42 1/2 in
Top Plate Thickness
1/4 in
Top Plate Width
8 in
Deck Width
10 3/4 in
Width Across Deck
8 in
Top Plate LxW
8 3/4 in x 8 in
Deck Height
4 1/4 in
Overall LxWxH
40 in x 10 3/4 in x 4 3/8 in
Deck Length
8 3/4 in
Top Plate Length
8 3/4 in
Roller Width
3 3/8 in
Axle Dia.
1 in
Caster Width
2 11/16 in

Details

Color
Red
Load Capacity
22,000 lb
Item
Back Steerman Machine Roller
Assembled
Yes
Roller Material
Polyurethane
Number of Rollers
16
Roller Type
Swivel
Caster Wheel Type
Swivel
Load Capacity (Lb.)
22,000 lb.
Number of Caster Wheels
16
Caster Material
Polymer Composite, Fitted with Two Shielded Ball Bearings
Weight
99 lb
Roller Bearing Type
Ball Bearing
Caster/Roller Mounting Location
Standard
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Caster Wheel/Tread Material
Nylon
Frame Material
Steel
Support Type
Rear
Number of Decks
2
Caster Frame Material
Steel
Caster/Roller Configuration
(16) Rollers
Non-Marking Rollers
Yes
Top Plate Surface
Rubber Padded
Roller Tread Material
Polyurethane
Top Plate Type
Fixed

Description

Machine Roller, Load Capacity 22,000 lb, Deck Length 8 3/4 in, Deck Width 10 3/4 in, Deck Height 4 1/4 in, Top Plate Length 8 3/4 in, Top Plate Width 8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 8 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 82 1/2 in, Overall Width 10 3/4 in, Overall Height 4 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.