Carton Sealing Tape, 1.9 mil, Clear, PK6

  • Mfr # F4319

  • Zoro # G9179674


product price:  $171.99
/pk 6, $28.67/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
914"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4319
Zoro #
G9179674
UPC #
60077922002162
Country of Origin
United States

Dimensions

Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
9.92"
Width
2
Thickness
1.95
Length
9.91
Height
9.92"
Outside Width
1.89
Diameter
9.92
Outside Length
914
Overall Height (In.)
9.92
Imperial Tape Length
1,000 yd
Tape Roll Diameter
1.89 in
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Metric Tape Length
2,998.69 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
26 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-40 Degrees F
Tape Elongation
120 %
Type
Hot Melt Carton Sealing Tape
Legend
No Legend
Tensile Strength
22
Adhesive
Synthetic Rubber/Resin
Series
7151QT
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
Tape Tensile Strength
22 lb/in
Shear Strength
Not Rated
Max. Tape Performance Temp.
140 Degrees F
Tape Paper Weight
4.38 lbs.
Color
CLEAR
Material
1.3 mils (0.033 mm) Blown Film
Package Configuration
Case
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 2,998.69 mm, Metric Tape Width 48 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 7151QT, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.