Carton Sealing Tape, 1.6 mil, Clear, PK6

  • Mfr # F4030-05

  • Zoro # G9180934


product price:  $155.99
/pk 6, $26.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
914"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4030-05
Zoro #
G9180934
UPC #
773949310041
Country of Origin
United States

Dimensions

Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
9.25"
Diameter
9.25
Outside Width
1.89
Length
9.25
Thickness
1.6
Outside Length
914
Height
9.25"
Width
2
Overall Height (In.)
9.25
Metric Tape Length
2,998.69 mm
Tape Roll Diameter
1.89 in
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Imperial Tape Length
1,000 yd
Depth
1.89
Inside Diameter
3.016

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
-10 Degrees F
Type
Hot Melt Carton Sealing Tape
Application
For light to medium weight box sealing, package repair and bundling applications.
Features
Pressure Sensitive
Legend
No Legend
Tape Tensile Strength
19 lb/in
Tape Elongation
125 %
Max. Tape Performance Temp.
140 Degrees F
Material
1.0 mils (0.025 mm) Blown Film
Tensile Strength
19
Series
6100
Color
CLEAR
Adhesive
Synthetic Rubber/Resin
Shear Strength
Not Rated
Tape Paper Weight
3.65 lbs.
Package Configuration
Case
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Weight
3.65
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 2,998.69 mm, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 6100, Shelf Life 12 mo, Tape Adhesive Strength 32 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.