Carton Sealing Tape, 1.9 mil, Clear, PK4

  • Mfr # F4110-05

  • Zoro # G9181914


product price:  $153.99
/pk 4, $38.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
914"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4110-05
Zoro #
G9181914
UPC #
60077922002100
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
9.71"
Length
9.71
Diameter
9.71
Height
9.71"
Thickness
1.9
Outside Length
914
Width
3
Overall Height (In.)
9.71
Outside Width
2.83
Tape Roll Diameter
2.83 in
Metric Tape Width
72 mm
Imperial Tape Length
1,000 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
2,998.69 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Shear Strength
Not Rated
Max. Tape Performance Temp.
140 Degrees F
Tape Paper Weight
6.15 lbs.
Tape Tensile Strength
22 lb/in
Series
7100
Tape Elongation
120%
Tensile Strength
22
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Adhesive
Synthetic Rubber/Resin
Color
CLEAR
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
Legend
No Legend
Type
Hot Melt Carton Sealing Tape
Material
1.1 mils (0.028) Blown Film
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 2,998.69 mm, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 7100, Shelf Life 12 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.