Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U26680.021.0087

  • Zoro # G9189975


product price: $13.59
/pk 100, $0.14/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
7/8 in
Drive Size
#3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U26680.021.0087
Zoro #
G9189975
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
7/8 in
Drive Size
#3
Head Height
0.132 in
Head Dia.
0.380 in to 0.412 in
Head Width
0.412 in
For Maximum Material Thickness
1/8 in
Maximum Head Height
1/8 in
Thread Size
#12
Maximum Head Width
13/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Head Angle (Deg.)
82
Application
Thread Forming Tapping Screw Type AB
Point Type
AB
For Use in Systems
Thread Forming Tapping Screw Type AB
Maximum Head Angle
82 Degrees
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 7/8 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Point Type AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products