Insulated Strut Clamp, 1 in Tube, 1-1/8 in Pipe, 2-3/4 in H, Zinc Plated Steel Clamp, Poly Cushion

  • Mfr # UX11834

  • Zoro # G9192709


product price:  $18.99
/ea

Key Features

Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
1 1/8 in
Tube Size
1 1/8 in
Temp. Range (F)
-70 Degrees to 250 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UX11834
Zoro #
G9192709
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Hose Outside Dia. (In.)
1 1/8 in
Tube Size
1 1/8 in
Pipe Size
3/4 in
Length
2.95 in
Overall Width
2 7/8 in
For Copper Tube Size
1 in
Overall Length
2 61/64 in
Installed Height
4 3/8 in
For Strut Channel Width
1 5/8 in
Overall Height
2 3/4 in
For Pipe Size
1 1/8 in
Included Insulation Thickness
3/4 in
For Maximum Outside Diameter
1 1/8 in

Details

Material
Polyurethane
Item
Insulated Strut Clamp
Type
Insulation
Temp. Range (F)
-70 Degrees to 250 Degrees
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Includes
Clamp and Hardware
Series
Cush-A-Therm
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
For Environment
Chilled Refrigeration
For Use On
Pipe, Tube
Minimum Operating Temperature
-70 Degrees F
Bolt Material
Steel
System of Measurement
Inch
Resistance Properties
Crush Resistant, Vibration Damping
Cushion Material
Polyurethane
Maximum Operating Temperature
250 Degrees F
Includes Mounting Hardware
Yes
Clamp Bore Style
Smooth
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
For Number of Lines
1
Clamp Material Finish
Zinc-Plated
Number of Mounting Holes
0
Cushioned
Yes
Clamp Material
Steel
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size 1 1/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 4 2/5 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.