Pallet Jack, 4400 lb., Quiet, Steel, Red

  • Mfr # 32HD10

  • Zoro # G9197562


product price:  $736.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
63"
Overall Width
27"
Color
Red
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32HD10
Zoro #
G9197562
UPC #
190735257913
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63"
Overall Width
27"
Fork Height Raised
7 1/2 in
Width Between Forks
14 3/8 in
Fork Width
6-5/16 in
Roller Dia.
2-7/8"
Fork Length
48 in
Main Wheel Size
7 in
Width Across Forks
27 in
Fork Height Lowered
2 15/16 in
Steer Wheel Diameter
7 in
Overall LxWxH
63 in x 27 in x 48 in
Maximum Lifting Height
7 1/2 in
Fork Thickness
2 3/8 in
Strokes To Maximum Lift Height
12
Load Wheel Diameter
2 7/8 in
Minimum Lifting Height
2 15/16 in

Details

Color
Red
Load Capacity
4400 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Features
Ergonomic Handle with Reversing Switch, Horn and Dual "Butterfly" , Thumb Controls are Intuitive and Allow for Safe, Accurate operation , Battery Discharge Indicator ,Key Switch to Limit Access to Approved Personnel
Pallet Jack Operation
Manual
Key Pallet Jack Feature
Quiet
Steering Arc
190 Degrees
Roller Material
Polyurethane
Bearings
Sealed Ball
Pallet Jack Style
Standard
Wheel Material
Rubber
Grease Fittings
(2) Internal, (7) Bushing
Wheel Base
49-1/2 in
Handle
Cushion Grip
Construction
Steel
Finish
Powder Coated
Frame Material
Steel
Frame Finish
Powder Coated
For Pallet Type
Open/Closed
Number of Batteries
0
Load Wheel Bearing Type
Ball Bearing
Fork Type
Fixed
Steer Wheel/Tread Material
Rubber
For Surface Type
Concrete
Handle Material
Steel
Load Wheel/Tread Material
Polyurethane
Operation
Manual
Fork Style
Standard

Description

4,400 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 63 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.