Shrink Chuck, 311.0002.362, 3.937 in. L
Mfr # 311.0002.362
Zoro # G9202191
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK40
For Use With
Cutting Tools
Hole Dia.
8.00mm
Projection
40.00mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
311.0002.362
Zoro #
G9202191
UPC #
-
Country of Origin
Germany
Dimensions
Taper Size
HSK40
Hole Dia.
8.00mm
Shank Dia.
8mm
Nose Dia.
21.00mm
Overall Length
100.00mm
Tool Depth
36.00mm
Details
Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
40.00mm
Coolant Fed
Coolant Through
List Number
311.0002
Standards
DIN 69893
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK40, Shank Dia. 8mm, Projection 40.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.