
Sanding Sheet, 11 in L, 9 in W, PK250
Mfr # 66261181504
Zoro # G9216153
product price:Â $308.99
/pk 250, $1.24/ea
Free Shipping & Returns
Key Features
Grit
P120
Backing Material
Cotton
Width
9"
Length
11"
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261181504
Zoro #
G9216153
UPC #
662611815048
Country of Origin
France
Dimensions
Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in
Details
Item
Cloth Sheet
Grit
P120
Backing Material
Cotton
Grade
Medium
Series
Metal R243
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P120, Series R243, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Grade Medium, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.