Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide Sanding Sheet 6 pk
Mfr # 07660768541
Zoro # G905298110
product price: $8.35
/pk 6, $1.39/eaKey Features
Width
4-1/2 in
Length
5-1/2 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Wet or Dry
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660768541
- Zoro #
- G905298110
- UPC #
- 076607685414
- Country of Origin
- Canada
Dimensions
- Width
- 4-1/2 in
- Length
- 5-1/2 in
Details
- Item
- Sanding Sheet
- Grit
- 60
- Grade
- Coarse
- Abrasive Material
- Aluminum Oxide
- Wet or Dry
- Dry
Description
Featuring an undyed surface that doesn't transfer colors, this ProSand A259PS coarse grit paper cut sheet is excellent for heavy material removal. With a premium heat-treated abrasive, this paper cut sheet lasts longer and cuts faster than older technology. A non-pigmented, water-based stearate coating resists clogs and loading and the increased backing weight, latex saturation and fiber-reinforcement promote grain retention and resist tears while still being flexible enough for easy folding and unfolding.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Durable construction
- • Easy to use
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.