
A46N Supra Grinding Disc 7 x 1/4 x 7/8 T27, 10PK
Mfr # A46N1786.022D
Zoro # G921719323
product price:Â $89.69
/pk 10, $8.97/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A46N1786.022D
Zoro #
G921719323
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Size
7 x 1/4 x 7/8
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8,500 RPM
Coating Coverage
Open
Density Rating
High
Abrasive Type
Bonded
Backing Material
Resin/Fiberglass
Abrasive Grade
Extra Coarse
Abrasive Grit
46
Description
For use on Metal, Non-Ferrous Metals, Aluminum, Brass, Copper, and Nickel. A46N1786.022D, 7 x 1/4 x 7/8, 7 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 46 Grit, A 46 N Supra, 8,500 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.