
JKT High Precision Keyless Drill Chuck 1/8"-5/8" with J6 Taper
Mfr # JKT-160 B16
Zoro # G922447577
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
Keyless
Material
Steel
Outside Diameter
2.165 in
Capacity Min.
1/8 in
Length
4.213 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JKT-160 B16
Zoro #
G922447577
UPC #
-
Country of Origin
Spain
Dimensions
Outside Diameter
2.165 in
Length
4.213 in
Details
Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Capacity Min.
1/8 in
For Use With
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Compatible Tool Type
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Includes
Drill Chuck, Chuck Wrench
Finish
Hardened
Jaw Type
Hardened Steel
Turn Direction
CW
Includes Key
No
Mounting Type
Jacobs Taper
Bearing Type
Ball
Type
Precision
Capacity Max.
5/8 in
Description
The Self-Tightening High Precision Keyless Drill Chuck features a capacity of up to 5/8" and a maximum runout of 0.0016". The self-tightening mechanism automatically increases clamping forces in proportion to the torque increase during drilling, preventing tool slippage in clockwise rotation. This chuck is designed for right-hand rotation applications and is suitable for use on high-accuracy drill presses, jig borers, milling machines, and production drilling equipment. Chucks mount to the machine with standard Jacobs tapers. All wear-exposed components are fully hardened to maintain accuracy and extend the chuck's lifespan. The JKT series allows for supplemental tightening with milled flats and included spanner wrench to provide up to three times holding torque to resist tool loosening on machines with instant spindle stop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.