Nitrile Powder Free 5 mil Exam Gloves - Orange, XL - Box of 100

  • Mfr # GL-N105ORFX

  • Zoro # G922602242


product price:  $91.39
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
5 Mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-N105ORFX
Zoro #
G922602242
UPC #
75289222658
Country of Origin
Malaysia

Dimensions

Palm Thickness
5 Mil
Size
XL

Details

Material
Nitrile
Color
Orange
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

ProWorks Nitrile gloves are strong and durable and protect hands against day-to-day hazards. The high visibility orange color makes this glove a perfect choice for added visibility and for use in a color coded program to help prevent cross contamination. The gloves textured surface provides excellent grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.