Dark Light Nitrile Powder Free 9 mil Exam Gloves - Black, XL - Case of 900

  • Mfr # DLG678

  • Zoro # G922602433


product price:  $219.99
/pk 900, $0.24/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLG678
Zoro #
G922602433
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
9 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Hospeco Brands Group’s Dark Light Black Nitrile Gloves provide 9 mil thick heavy-duty tear, puncture, and chemical resistance and a textured grip for superior control. Latex-free, powder-free, and ultra-stretchy, they are ideal for mechanics, law enforcement, industrial use, and laboratory applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.