Thread Forming Tap, #2-64, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400103301

  • Zoro # G9252241


product price:  $16.79
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400103301
Zoro #
G9252241
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Tap Dimension Type
Inch
Thread Length
7/16"
Tap Size
#2
Overall Length
1-3/4"
Shank Dia.
0.141"
Pitch Diameter Limit
H4
65% Thread Drill Size
2.00 mm
Shank Length
1 1/4 in
55% Thread Drill Size
2.03 mm
Square Size
0.1100 in
75% Thread Drill Size
5/64 in
Thread Size
#2-64

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Tap Thread Type
UNF
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
64
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Material Grade - Machining
14001
Thread Limit
H4
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.