Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6568390
  • Zoro # G9382186

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6568390
Zoro #
G9382186
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-RP5 WKK10S
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG433-RP5
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
No. of Edges
4
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
ISO Turning Holders
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Material - Machining
Carbide
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
WKK10S
ANSI Code
CNMG433-RP5 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP5
Primary Material Application
Cast Iron
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.187
Nose Radius
0.047
Depth of Cut
1.00 to 6.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RP5 WKK10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.