Pressure Gauge, 2" Dial Size, Black

  • Mfr # PEM1408-CD

  • Zoro # G9253183


product price:  $5.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
PEM
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEM1408-CD
Zoro #
G9253183
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
2 in
Gauge Connection Size
1/8 in
Connection Size
1/8 in NPT
Gauge Nominal Dial Size
2 in
Manufacturers Warranty Length
5 yr
Case Diameter
2.07 in
Case Depth
1.079 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
PEM
Process Connection Gender
Male
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Process Connection Location
Center Back
Sensor Type
Bourdon Tube
Scale Type
Dual
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
20/200
Gauge Connection Type
MNPT
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Primary Range Values
0 to 160
Gauge Connection Location
Center Back
Range
0 to 160 psi
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
10/100
Case Color
Black
Features
Black Dial, Red Bar Scale/Pointer, White psi Scale
Gauge Accuracy
+/-3-2-3%
Gauge Secondary Range Units
kPa
Liquid Filled
No
Socket Material
Brass
Smallest Graduation
2 psi/20 kPa
Calibration Certificate Included
No
Connection Location
Center Back
Standards
ANSI/ASME, CRN
Gauge Case Color
Black
Gauge Lens Material
Acrylic
Gauge Secondary Range Values
0 to 1100
Gauge Sensor Material
Brass
Gauge Primary Range Units
psi
Case Material
Steel
Gauge Case Material
Steel
Gauge Case Liquid
None
Pointer Color
Black
Panel-Mountable
No
Field Fillable
No
Primary Pressure Scale Color
White
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 1,100
Case Construction
Welded Joint
Vibration Resistance
None
Dial Color
Black
IP/NEMA Rating
IP52
Freeze Resistant Movement
No
Blowout Safety Back
No
Non-Sparking
No
Case Finish
Painted
Pressure Range Type
Pressure
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Accuracy Grade
ASME B40.100 Grade B
Dry Dampening Feature
None
Over-Pressure Limit
25% of Full Scale
Primary Scale Units
psi
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Accuracy Scale
Mid-Scale
Compatible Process Media
Non-Clogging, Non-Corroding
Cleaned for Oxygen Service
No
Secondary Pressure Scale Color
Red
Movement Material
Brass
Bezel Material
Steel
Primary Pressure Range
0 to 160
Liquid-Filled Case
No
Dial Face Material
Aluminum
Pointer Material
Aluminum
Includes Mounting Hardware
No
Hazardous Location Rating
Not Rated
Lens Material
Acrylic
Includes Vent Plug
No
Removable Bezel
No
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
White
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color Black, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.