Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes

  • Mfr # 1410100505

  • Zoro # G9268621


product price:  $26.29
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410100505
Zoro #
G9268621
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Thread Length
11.00mm
Pitch Diameter Limit
D5
Overall Length
44.00mm
Shank Dia.
3.58mm
Tap Size
M2
Tap Dimension Type
Metric
75% Thread Drill Size
1.79 mm
Square Size
2.79 mm
Thread Size
M2x0.4
Shank Length
31.70 mm
55% Thread Drill Size
#49
65% Thread Drill Size
1.82 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
14101
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14101
Material Grade - Machining
14101
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.40mm
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.