Shop CLE-LINE
See all product information
Create Account
25PC 1mm-13mmx.5mm HSS 135 Degree Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold
- Mfr # C18628
- Zoro # G4954568
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit Set
Depth:Dia. Ratio
8xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C18628
- Zoro #
- G4954568
- UPC #
- 697334186281
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit Set
- Number of Pieces
- 25
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Grouping
- Drill Bit Set
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Flute Type
- Spiral
- Helix Angle
- 40 Degrees
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Series
- 1872
- Measurement System
- Metric
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Number of Drill Bits
- 25
- Thread Direction
- Right Hand
- Helix Angle - Maximum
- 40 Degrees
Dimensions
- Depth:Dia. Ratio
- 8xD
- Drill Bit Size
- 1mm to 13mm by 1mm
- Drill Bit Dimension Type
- Metric
- Shank Dia.
- 0mm
- Depth x Dia. Ratio
- 8xD
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
- Drill Point Length
- Various
- Smallest Drill Bit Size
- 1 mm
- Drill Bit Sizes Included
- 0.5 mm, 1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
- Largest Drill Bit Size
- 13 mm
Description
The CLE-LINE C18628 is a jobber-length drill bit set consisting of 25 pieces with sizes ranging from 1 mm to 13 mm in 1 mm increments. Manufactured from high speed steel, these drill bits feature a straight shank and a split point with a 135-degree point angle. They have a right-hand spiral direction and no internal coolant passages; external coolant may be used during operation. The bits have a metric measurement system and a black oxide finish on the cutting surfaces.
Key Features (as stated):
- Contains 25 drill bits sized from 1 mm to 13 mm.
- Material: High speed steel (HSS) for machining.
- Jobber-length drill bits with a 8xD depth-to-diameter ratio.
- Split point drill tips with a 135-degree point angle.
- Spiral flute type with a helix angle of 40 degrees and right-hand spiral direction.
- Straight shank type with no shank diameter specified.
- Black oxide finish on cutting surfaces.
- Drill bit diameter tolerance: +0.0000 in / -0.0005 in to +0.0000 in / -0.0010 in.
- Non-coolant through design requiring external coolant if used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.