Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410104901

  • Zoro # G9269811


product price:  $21.79
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410104901
Zoro #
G9269811
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Pitch Diameter Limit
D10
Shank Dia.
9.70mm
Tap Size
M10
Overall Length
74.00mm
Tap Dimension Type
Metric
Thread Length
32.00mm
55% Thread Drill Size
9.40 mm
65% Thread Drill Size
9.30 mm
75% Thread Drill Size
9.20 mm
Square Size
7.26 mm
Shank Length
42.20 mm
Thread Size
M10x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Material
Cobalt
Standards
ANSI
Tap Grouping
Tap
List Number
14101
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
D10
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14101
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.