Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1302400201

  • Zoro # G9276513


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1302400201
Zoro #
G9276513
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Pitch Diameter Limit
Not Rated
Size
9/16
65% Thread Drill Size
33/64 in
Shank Length
2 25/32 in
Thread Size
9/16"-18
Tap Length Standard
DIN
75% Thread Drill Size
12.90
55% Thread Drill Size
13.25 mm
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Square Size
0.3220 in

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
Tap Finish
Black Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
13024
Thread Direction
Right Hand
Series
13024
Cutting Direction - Machining
Right Hand
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Standards
DIN
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Tap Shank Standard
DIN
Threads per Inch
18
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Thread Standard
UNF
Coolant Fed
Coolant Through
Class of Fit
2B
Material Grade - Machining
13024
Thread Limit
2B
Secondary Material Application ISO Code
M
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.