Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1294601

  • Zoro # G9293042


product price:  $44.99
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1294601
Zoro #
G9293042
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
55% Thread Drill Size
#21
Square Size
0.1510 in
Thread Size
#10-24
Shank Length
5 1/8 in
Tap Length Standard
ANSI
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Size
#10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
List Number
917
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Black Oxide
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
917
Material Grade - Machining
917
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Point
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Measurement System
Pipe
Thread Limit
H3
Threads per Inch
24
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.