Straight Flute Hand Tap, 3/4"-10, Bottoming, 5 Flutes, UNC

  • Mfr # 1005202608

  • Zoro # G9293855


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
List Number
10052
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005202608
Zoro #
G9293855
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-10
Thread Length
2"
Shank Dia.
0.590"
Overall Length
5"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Tap Size
3/4"
Tap Length Standard
DIN
75% Thread Drill Size
16.50 mm
Square Size
0.4420 in
Shank Length
2 15/32 in
Thread Size
3/4"-10
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
List Number
10052
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
Series
10052
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
10
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Thread Limit
H3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4.92 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.