Straight Flute Hand Tap, M10-1.25, Plug, 4 Flutes, Metric Fine

  • Mfr # 742

  • Zoro # G9299367


product price:  $19.79
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
742
Zoro #
G9299367
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Pitch Diameter Limit
Not Rated
Thread Length
32.00mm
Tap Thread Size
M10-1.25
65% Thread Drill Size
8.90 mm
Tap Length Standard
JIS
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Shank Length
34.00 mm
55% Thread Drill Size
9.10 mm
Square Size
5.50 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Fine
List Number
121
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
121
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
JIS 2
Measurement System
Metric
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Plug, Overall Length 75 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit OH2, Class of Fit Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.