Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607438
  • Zoro # G3593114

product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607438
Zoro #
G3593114
UPC #
4021169740282
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NR
Application
Grooving
Coating
AlTiN
Rake
Neutral
Insert Material
Carbide
Mounting Style
Notch
Lead Angle
11 Degrees
No. of Edges
2
ISO Number
NR3M225L
Feed Type
High
Secondary Material Application ISO Code
H, K, N
Hole Type
No Hole
Number of Cutting Edges
2
Finish - Machining
AlTiN
Measurement System
Metric
Material - Machining
Carbide
Clearance Angle
11 Degrees
Cutting Application
Grooving
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
ANSI Code
NR3M225L
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
2.25mm
Insert Size
3
Thickness
8.74mm
Seat Size
3
Max. Grooving Width
4.50mm
Depth of Cut
3.81mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.50mm, ANSI Code NR3M225L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.