Carbide Bur, Cylindrical Ball Nose, 3/4 in

  • Mfr # 802-7500

  • Zoro # G9314952


product price:  $61.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3/4"
Length of Cut
1 in
Trade Number
SC-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-7500
Zoro #
G9314952
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-7
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Max. RPM
30,000
Item
Cylinder Bur SC
Type
Cylindrical
List Number
802
Head Material
Carbide
Number of Ends
Single End
Head Shape
Cylinder
Coating
Bright (Uncoated)
Max. Speed
30,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Cut Type
Double
Operating Speed - Maximum
30,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-7, Head Shape Cylinder, Operating Speed - Maximum 30,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.