Reaming Pen, 2PK

  • Mfr # 50074

  • Zoro # G522981549


product price:  $17.15
/pk 2, $8.58/ea

Key Features

Type
Reamer Pen
Material
Steel, Aluminum
Application
Deburring
Overall Length (Inch)
5.5 in
Cutting Material
PVC, Metal Conduit, Copper Pipe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50074
Zoro #
G522981549
UPC #
92644500749
Country of Origin
Viet Nam

Dimensions

Overall Length (Inch)
5.5 in
Overall Height (Inch)
0.36 in
Blade Thickness
0.126 in
Overall Width (Inch)
0.5 in

Details

Type
Reamer Pen
Material
Steel, Aluminum
Application
Deburring
Cutting Material
PVC, Metal Conduit, Copper Pipe
Features
Pocket Clip, Free Spinning Blade
For Use With
PVC, Metal Conduit, Copper Pipe
Sharpenable
No
Finish
Zinc

Description

Klein Tools Reamer Pen delivers professional pipe deburring performance in a portable, pen-style design. Free-spinning blade provides smooth copper and pipe preparation while the secure pocket clip with retaining lip prevents accidental slippage during jobsite use. Built for reliable performance, this deburring tool offers convenient storage and quick access for plumbing, electrical, and trade professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.