Carbide Bur, Cylindrical Ball Nose, 3/16in

  • Mfr # 820-0012

  • Zoro # G9319082


product price:  $16.89
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3/16"
Length of Cut
1/2 in
Trade Number
SC-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820-0012
Zoro #
G9319082
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
3/16 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-53
Angle
90 Degrees
Item
Cylinder Bur SC
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Shank Material
Carbide
Max. RPM
75,000
List Number
820
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
End Type
Radius
Cut Type
Double
Number of Ends
Single End
Max. Speed
75,000 RPM
Head Shape
Cylinder
Coating
Bright (Uncoated)
Operating Speed - Maximum
75,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-53, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.