Carbide Bur, Pointed Tree, 3/16 in.
Mfr # 920-0009
Zoro # G9319362
product price:Â $14.69
/eaKey Features
Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
3/16"
Length of Cut
3/8 in
Trade Number
SH-53
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
920-0009
Zoro #
G9319362
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/16"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
3/16 in
Head Length
3/8 in
Description
Flame Bur SH, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-53, Head Shape Flame, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.