Filter, 1/4in NPT, 15 cfm, 1 micron

  • Mfr # AF-025X

  • Zoro # G9353461


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1/4 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
15 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF-025X
Zoro #
G9353461
UPC #
190735615171
Country of Origin
Türkiye

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Overall Height
10 7/16 in
Size
General Purpose
Pipe Size
1/4" NPT
Overall Width
4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
15 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Flow
15 cfm
Drain Type
Automatic
Item
Compressed Air Filter
Filter Media
Microglass
Bowl Material
Aluminum
Housing Material
Aluminum
Max. Temp.
176 Degrees F
Max. Pressure
235 psi
Filter Rating
1 micron
Pressure Drop
1.2 psi
Number of Air Inlets
1
For Fluid Type
Water
Maximum Operating Pressure
290 psi
Body Material
Aluminum
Maximum Flow Rate
15 cfm
Series
GX
Air Inlet Type
NPT
Maximum Operating Temperature
176 Degrees F
For Substance Type
Water
Number of Air Outlets
1
Drain Included
Yes
Minimum Operating Temperature
36 Degrees F
Filter Type
Coalescing
Drain Part Compatibility
MDV-400, MDVX-400
Standards
ISO, PED
Air Outlet Type
NPT
Filter Bowl Material
Aluminum
Filter Element Material
Microglass
Differential Pressure Indicator Included
Yes
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 10 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.